Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 8 in D
Mfr # 1418N4ALJ8
Zoro # G010890100
product price: $1,332.19
/ea
Free Shipping & Returns
$1,332.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4ALJ8
- Zoro # G010890100
- UPC # 62398038350
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 24 |
Length | 24 |
Size | 24 in x 24 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed from 0.081" (Body) / 0.100" (Door) Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Aluminum continuous hinge on door may be removed by pulling the alum Âinum hinge pin; Door is secured with easily operated aluminum clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge steel inner panel is included; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Additional Description | N4X Wallmount Encl w/panel - 24 x 24 x 8 - Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 4 in D (CS1084)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE10X8X4)
- Hammond Electrical Enclosures