Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R100-324-035
Zoro # G310888074
product price: $1,814.99
/ea
Free Shipping & Returns
$1,814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Light Gray
- Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R100-324-035
- Zoro # G310888074
- UPC # 62398052388
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 7.72 in |
Length | 12.6 |
Width | 25.2 |
Max. P.C. Board Length | 622.3 mm |
Size | 12.6 in x 25.2 in x 7.72 in (L x W x H) |
Max. P.C. Board Width | 304.3 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Light Gray |
Type | Thick wall, water-tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ºC up to +80ºC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ºC up to +80ºC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90º. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- Hammond Electrical Enclosures