Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 6 in D
Mfr # 1418N4ALE6
Zoro # G510890136
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4ALE6
- Zoro # G510890136
- UPC # 62398038330
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 20 |
Length | 24 |
Size | 24 in x 20 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4 Wallmount Encl w/panel - 24 x 20 x 6 - Alum |
Construction | Formed from 0.081" (Body) / 0.100" (Door) Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Aluminum continuous hinge on door may be removed by pulling the alum inum hinge pin; Door is secured with easily operated aluminum clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge steel inner panel is included; Collar studs are provided for mount ing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- Hammond Electrical Enclosures