Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 5 in D
Mfr # EJ12105AL
Zoro # G310890312
product price: $365.19
/ea
Free Shipping & Returns
$365.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 in
- Material of Enclosure Aluminum
- Color Silver
- Finish Natural
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EJ12105AL
- Zoro # G310890312
- UPC # 62398005926
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 5 in |
Width | 10 |
Length | 12 |
Size | 12 in x 10 in x 5 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | Natural |
Standards | UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Construction | Formed from 0.08" Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts, or holes; Formed lip on enclosure to exclude flowing liquids and contaminants; Welded brackets provide for enclosure mounting; Continuously hinged cover has aluminum hinge and provides 180° opening; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Quarter turn latches formed from 316 stainless steel; Seamless poured-in place gasket; Models larger than 4"x4" include a removable 14 gauge galvanized inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure; Grounding and panel mounting hardware provided. |
Additional Description | N4X, Eclipse Junior encl w/ panel - 12 x 10 x 5 - Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 12 in D (A42SA3212LPPL)
- Hammond Electrical Enclosures