Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 4.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-324-000
Zoro # G610888439
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R101-324-000
- Zoro # G610888439
- UPC # 62398083470
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Length | 12.6 |
Width | 25.2 |
Max. P.C. Board Width | 304.3 mm |
Max. P.C. Board Length | 622.3 mm |
Size | 12.6 in x 25.2 in x 4.72 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- Hammond Electrical Enclosures