Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 4.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-322-000
Zoro # G010888404
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Width 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R101-322-000
- Zoro # G010888404
- UPC # 62398083460
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Width | 18.9 |
Length | 12.6 |
Max. P.C. Board Width | 303 mm |
Max. P.C. Board Length | 462.9 mm |
Size | 12.6 in x 18.9 in x 4.72 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1PQ)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- Hammond Electrical Enclosures