Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 4.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-200-000
Zoro # G010888640
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R101-200-000
- Zoro # G010888640
- UPC # 62398083390
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Length | 7.87 |
Width | 7.87 in |
Max. P.C. Board Width | 183.3 mm |
Max. P.C. Board Length | 183.3 mm |
Size | 7.87 in x 7.87 in x 4.72 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ºC up to +80ºC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ºC up to +80ºC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90º. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12362410)
- Hammond Electrical Enclosures