Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 4.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R100-204-035
Zoro # G610888217
Free Shipping & Returns
$605.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Light Gray
- Length 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R100-204-035
- Zoro # G610888217
- UPC # 62398090226
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Length | 7.87 |
Width | 15.75 |
Max. P.C. Board Length | 383.4 mm |
Size | 7.87 in x 15.75 in x 4.72 in (L x W x H) |
Max. P.C. Board Width | 183.3 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Light Gray |
Type | Thick wall, water-tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 50A (783XZ2)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- Hammond Electrical Enclosures