Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 4.72 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R100-202-000
Zoro # G610887906
product price: $387.59
/ea
Free Shipping & Returns
$387.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R100-202-000
- Zoro # G610887906
- UPC # 62398083180
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Length | 7.87 |
Width | 11.81 |
Max. P.C. Board Length | 283.3 mm |
Max. P.C. Board Width | 183.3 mm |
Size | 7.87 in x 11.81 in x 4.72 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- Hammond Electrical Enclosures