Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.94 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-164-000
Zoro # G110888540
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.94 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Width 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R101-164-000
- Zoro # G110888540
- UPC # 62398083370
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.94 in |
Width | 12.6 |
Length | 6.3 |
Size | 6.3 in x 12.6 in x 3.94 in (L x W x H) |
Max. P.C. Board Length | 304.9 mm |
Max. P.C. Board Width | 144.9 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- Hammond Electrical Enclosures