Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.94 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-160-000
Zoro # G010888565
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.94 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R101-160-000
- Zoro # G010888565
- UPC # 62398083350
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.94 in |
Length | 6.3 |
Width | 6.30 in |
Max. P.C. Board Length | 144.9 mm |
Max. P.C. Board Width | 144.9 mm |
Size | 6.3 in x 6.3 in x 3.94 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- Hammond Electrical Enclosures