Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.94 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R100-122-000
Zoro # G610890395
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.94 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R100-122-000
- Zoro # G610890395
- UPC # 62398083110
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.94 in |
Length | 4.72 |
Width | 7.09 in |
Max. P.C. Board Width | 104.8 mm |
Max. P.C. Board Length | 165 mm |
Size | 4.72 in x 7.09 in x 3.94 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Screw On (HW-J100804SCWW)
- Hammond Electrical Enclosures