Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R196-162-000
Zoro # G610889863
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- Length 10.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R196-162-000
- Zoro # G610889863
- UPC # 62398002325
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Length | 10.24 |
Width | 6.30 in |
Size | 10.24 in x 6.3 in x 3.54 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard. (-50ÂşC up to +140ÂşC); Dark grey plastic clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - RAL 7016; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP66; UL Listed; Textured polyester powder coat, light grey RAL 7035. (can be supplied unpainted on special order) |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- Hammond Electrical Enclosures