Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R191-170-000
Zoro # G310890060
Free Shipping & Returns
$172.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- Width 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R191-170-000
- Zoro # G310890060
- UPC # 62398076412
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Width | 7.87 in |
Length | 6.69 |
Size | 6.69 in x 7.87 in x 3.54 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP67 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted after closing lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Neoprene oil and petrol resistant - thermoplastic gasket standard. (-40ÂşC up to +120ÂşC); Clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - grey RAL 7040; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP67; CSA and UL listed, Type 4; Textured polyester powder coat, grey RAL 7040. (can be supplied unpainted on special order) |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- Hammond Electrical Enclosures