Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.53 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1590Z160BK
Zoro # G310889125
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.53 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Aluminum
- Color Black
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1590Z160BK
- Zoro # G310889125
- UPC # 62398028027
- Country of Origin Taiwan, Province of China
- Category Electrical Enclosures
Dimensions
Depth | 3.53 in |
Length | 6.3 |
Width | 6.30 in |
Size | 6.3 in x 6.3 in x 3.53 in (L x W x H) |
Max. P.C. Board Length | 143.69 mm |
Max. P.C. Board Width | 148.46 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Aluminum |
Color | Black |
IP Rating | IP68 |
Type | Thick wall, water-tight |
Additional Description | enclosure - diecast |
Key Features | Rugged, diecast aluminum alloy electronic instrument enclosure; Two piece tongue and groove construction with a replaceable one piece silicone rubber gasket provides protection against ingress of dust and water. Gasket supplied loose inside the enclosure (not pre-installed); Gasket has a temperature rating of -40C to +150C (-40F to 302F); Ideal for repetitive opening and closing; Four recessed stainless steel machine screws secure lid into tapped holes; Easy to wall mount using blind through hole construction, located outside of gasket protection; Lid screws are self-captivating and create threads on first installation, excluding 1590Z060, 1590Z061, 1590Z062, and 1590Z063 models; Designed to meet IP68; North American Mark of Safety - cUL & UL listed. Certified to Type 4, 4X, 6, 6P; All sizes except 1590Z060** carry an impact rating of IK08 per IEC62262; 16 gauge galvanized steel inner panels are optional and available for most sizes; Painted versions are painted inside and out with a tough powder paint. Choice of textured black or smooth gray (RAL 7001); For non-metallic (glass reinforced polyester) versions of these enclosures, see series 1590ZGRP |
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 10 in D (EN4SD241610GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- Hammond Electrical Enclosures