Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.23 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R196-122-000
Zoro # G210889928
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.23 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R196-122-000
- Zoro # G210889928
- UPC # 62398002323
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.23 in |
Width | 4.72 in |
Length | 8.66 |
Size | 8.66 in x 4.72 in x 3.23 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard. (-50ºC up to +140ºC); Dark grey plastic clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - RAL 7016; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP66; UL Listed; Textured polyester powder coat, light grey RAL 7035. (can be supplied unpainted on special order) |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A604CHFTC)
- Hammond Electrical Enclosures