Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.15 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1590Z164BK
Zoro # G610889016
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Aluminum
- Color Natural Aluminum
- Type Thick wall, water-tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1590Z164BK
- Zoro # G610889016
- UPC # 62398013309
- Country of Origin India
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Length | 14.17 |
Width | 4.82 in |
Max. P.C. Board Width | 345.31 mm |
Size | 14.17 in x 4.82 in x 3.15 in (L x W x H) |
Max. P.C. Board Length | 103.68 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Aluminum |
Color | Natural Aluminum |
Type | Thick wall, water-tight |
IP Rating | IP68 |
Key Features | Rugged, diecast aluminum alloy electronic instrument enclosure; Two piece tongue and groove construction with a replaceable one piece silicone rubber gasket provides protection against ingress of dust and water. Gasket supplied loose inside the enclosure (not pre-installed); Gasket has a temperature rating of -40C to +150C (-40F to 302F); Ideal for repetitive opening and closing; Four recessed stainless steel machine screws secure lid into tapped holes; Easy to wall mount using blind through hole construction, located outside of gasket protection; Lid screws are self-captivating and create threads on first installation, excluding 1590Z060, 1590Z061, 1590Z062, and 1590Z063 models; Designed to meet IP68; North American Mark of Safety - cUL & UL listed. Certified to Type 4, 4X, 6, 6P; All sizes except 1590Z060** carry an impact rating of IK08 per IEC62262; 16 gauge galvanized steel inner panels are optional and available for most sizes; Painted versions are painted inside and out with a tough powder paint. Choice of textured black or smooth gray (RAL 7001); For non-metallic (glass reinforced polyester) versions of these enclosures, see series 1590ZGRP |
Additional Description | enclosure - diecast |
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- Hammond Electrical Enclosures