Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.15 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1590Z164
Zoro # G010889050
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1590Z164
- Zoro # G010889050
- UPC # 62398013305
- Country of Origin India
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Length | 14.17 |
Width | 4.82 in |
Max. P.C. Board Length | 103.68 mm |
Max. P.C. Board Width | 345.31 mm |
Size | 14.17 in x 4.82 in x 3.15 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP68 |
Type | Thick wall, water-tight |
Key Features | Rugged, diecast aluminum alloy electronic instrument enclosure; Two piece tongue and groove construction with a replaceable one piece silicone rubber gasket provides protection against ingress of dust and water. Gasket supplied loose inside the enclosure (not pre-installed); Gasket has a temperature rating of -40C to +150C (-40F to 302F); Ideal for repetitive opening and closing; Four recessed stainless steel machine screws secure lid into tapped holes; Easy to wall mount using blind through hole construction, located outside of gasket protection; Lid screws are self-captivating and create threads on first installation, excluding 1590Z060, 1590Z061, 1590Z062, and 1590Z063 models; Designed to meet IP68; North American Mark of Safety - cUL & UL listed. Certified to Type 4, 4X, 6, 6P; All sizes except 1590Z060** carry an impact rating of IK08 per IEC62262; 16 gauge galvanized steel inner panels are optional and available for most sizes; Painted versions are painted inside and out with a tough powder paint. Choice of textured black or smooth gray (RAL 7001); For non-metallic (glass reinforced polyester) versions of these enclosures, see series 1590ZGRP |
Additional Description | enclosure - diecast |
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- Hammond Electrical Enclosures