Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.15 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-244-000
Zoro # G610888729
Free Shipping & Returns
$875.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 9.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R102-244-000
- Zoro # G610888729
- UPC # 62398094970
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Length | 9.45 |
Width | 18.9 |
Max. P.C. Board Width | 223 mm |
Size | 9.45 in x 18.9 in x 3.15 in (L x W x H) |
Max. P.C. Board Length | 462.9 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- HONEYWELL T991A1061 Temp Control (T991A1061)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- Hammond Electrical Enclosures