Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.15 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-240-000
Zoro # G310888715
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R102-240-000
- Zoro # G310888715
- UPC # 62398094950
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Length | 9.45 |
Width | 9.45 in |
Size | 9.45 in x 9.45 in x 3.15 in (L x W x H) |
Max. P.C. Board Length | 223 mm |
Max. P.C. Board Width | 223 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R884ESCNK)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- Hammond Electrical Enclosures