Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3.15 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-204-000
Zoro # G310888852
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R102-204-000
- Zoro # G310888852
- UPC # 62398094940
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Width | 15.75 |
Length | 7.87 |
Size | 7.87 in x 15.75 in x 3.15 in (L x W x H) |
Max. P.C. Board Length | 383.4 mm |
Max. P.C. Board Width | 183.3 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Yellow (WL905-SP100-WHITE)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- SQUARE D Panelboard Cover, Surface (NC44S)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A24H1608SSLP)
- Hammond Electrical Enclosures