Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3 in D
Mfr # 1414N4ALA
Zoro # G310888081
product price: $181.79
/ea
Free Shipping & Returns
$181.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1414N4ALA
- Zoro # G310888081
- UPC # 62398034400
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 3 in |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 3 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X J Box, Lift Off Cover - 4 x 4 x 3 - Alum |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a problem. |
Construction | Formed from 0.08" Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Cover is secured with easily operated aluminum clamps; Seamless poured-in place gasket; All models larger than 4" x 4" include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BS55)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQRWW)
- Hammond Electrical Enclosures