Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.60 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-166-000
Zoro # G010888855
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.60 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R102-166-000
- Zoro # G010888855
- UPC # 62398094910
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.60 in |
Length | 6.3 |
Width | 18.9 |
Max. P.C. Board Length | 463 mm |
Max. P.C. Board Width | 143 mm |
Size | 6.3 in x 18.9 in x 2.6 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A806CHFTC)
- Hammond Electrical Enclosures