Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.60 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-160-000
Zoro # G610888798
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.60 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R102-160-000
- Zoro # G610888798
- UPC # 62398094880
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.60 in |
Width | 6.30 in |
Length | 6.3 |
Max. P.C. Board Length | 144.9 mm |
Size | 6.3 in x 6.3 in x 2.6 in (L x W x H) |
Max. P.C. Board Width | 144.9 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- Hammond Electrical Enclosures