Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.60 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R102-122-000
Zoro # G110888809
product price: $183.59
/ea
Free Shipping & Returns
$183.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.60 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R102-122-000
- Zoro # G110888809
- UPC # 62398094860
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.60 in |
Width | 7.09 in |
Length | 4.72 |
Max. P.C. Board Length | 165 mm |
Max. P.C. Board Width | 104.8 mm |
Size | 4.72 in x 7.09 in x 2.6 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- Hammond Electrical Enclosures