Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R191-094-000
Zoro # G210890023
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R191-094-000
- Zoro # G210890023
- UPC # 62398062571
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 3.54 |
Width | 9.84 in |
Size | 3.54 in x 9.84 in x 2.36 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP67 |
Type | Thick Wall, Water-Tight |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted after closing lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Neoprene oil and petrol resistant - thermoplastic gasket standard. (-40ÂşC up to +120ÂşC); Clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - grey RAL 7040; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP67; CSA and UL listed, Type 4; Textured polyester powder coat, grey RAL 7040. (can be supplied unpainted on special order) |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- QUINCY LAB Rocker Switch (201-2213)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- Hammond Electrical Enclosures