Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R191-090-000
Zoro # G910889921
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R191-090-000
- Zoro # G910889921
- UPC # 62398076410
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 4.72 in |
Length | 3.54 |
Size | 3.54 in x 4.72 in x 2.36 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP67 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted after closing lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Neoprene oil and petrol resistant - thermoplastic gasket standard. (-40ÂşC up to +120ÂşC); Clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - grey RAL 7040; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP67; CSA and UL listed, Type 4; Textured polyester powder coat, grey RAL 7040. (can be supplied unpainted on special order) |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- Hammond Electrical Enclosures