Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R190-150-000
Zoro # G610889474
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R190-150-000
- Zoro # G610889474
- UPC # 62398080941
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 7.09 in |
Length | 5.91 |
Size | 5.91 in x 7.09 in x 2.36 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP67 |
Type | Thick Wall, Water-Tight |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted after closing lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Neoprene oil and petrol resistant - thermoplastic gasket standard. (-40ÂşC up to +120ÂşC); Clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - grey RAL 7040; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP67; CSA and UL listed, Type 4; Textured polyester powder coat, grey RAL 7040. (can be supplied unpainted on special order) |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSE)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- Hammond Electrical Enclosures