Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R101-082-000
Zoro # G110888076
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Width 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R101-082-000
- Zoro # G110888076
- UPC # 62398083270
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 4.72 in |
Length | 3.15 |
Max. P.C. Board Width | 66.9 mm |
Max. P.C. Board Length | 106.9 mm |
Size | 3.15 in x 4.72 in x 2.36 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (ASE6X6X6)
- Hammond Electrical Enclosures