Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R100-084-000
Zoro # G110890369
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R100-084-000
- Zoro # G110890369
- UPC # 62398083060
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 3.15 |
Width | 6.30 in |
Max. P.C. Board Length | 147.2 mm |
Size | 3.15 in x 6.3 in x 2.36 in (L x W x H) |
Max. P.C. Board Width | 66.9 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid. |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM106H7)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- Hammond Electrical Enclosures