Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 1.97 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R191-072-000
Zoro # G610889924
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.97 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Silver
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R191-072-000
- Zoro # G610889924
- UPC # 62398062569
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 1.97 in |
Length | 2.76 |
Width | 5.51 in |
Size | 2.76 in x 5.51 in x 1.97 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Silver |
IP Rating | IP67 |
Type | Thick Wall, Water-Tight |
Key Features | Modern, high quality instrument enclosure; Material - Aluminum die-cast: GD SI 12 / DIN 1725; Shallow lid, deep body; Captive stainless steel lid screws; Enclosure can be mounted after closing lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Neoprene oil and petrol resistant - thermoplastic gasket standard. (-40ÂşC up to +120ÂşC); Clip-on design covers - to hide mounting & lid screws (plastic - polyoxymethylene) - grey RAL 7040; Complete with lid captivation devices; Degree of protection: NEMA 4X, IP67; CSA and UL listed, Type 4; Textured polyester powder coat, grey RAL 7040. (can be supplied unpainted on special order) |
Additional Description | enclosure - diecast aluminum |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804FCHSCWW)
- Hammond Electrical Enclosures