Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 1.73 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R111-082-000
Zoro # G910889068
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.73 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Length 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R111-082-000
- Zoro # G910889068
- UPC # 62398083091
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 1.73 in |
Length | 3.31 |
Width | 5.08 |
Size | 3.31 in x 5.08 in x 1.73 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
IP Rating | IP66 |
Type | Water-Tight, EMI/ RFI |
Additional Description | enclosure - diecast aluminum |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); EMI/RFI gasket is NOT required as lid to box connection is INSIDE the gasket seal. A patented system with special designed "teeth" in the enclosure bottom provide a lasting and corrosion secure shield; Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Separate channel system (outside the seal); Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes. A mounting plate made of zinc-plated steel is available; Textured polyester powder coat, light beige/grey RAL 7032. (can be supplied unpainted on special order); CSA certified, Type 4, for use with industrial control equipment |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- Hammond Electrical Enclosures