Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 12 in D
Mfr # 1418N4ALT12
Zoro # G610889931
product price: $2,660.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,660.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4ALT12
- Zoro # G610889931
- UPC # 62398038410
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 60 |
Width | 36 |
Size | 60 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed from 0.081" (Body) / 0.100" (Door) Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Aluminum continuous hinge on door may be removed by pulling the alum Âinum hinge pin; Door is secured with easily operated aluminum clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge steel inner panel is included; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Additional Description | N4X Wallmount Encl w/panel - 60 x 36 x 12 - Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- GENERAC Air Filter (0D9723S)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- Hammond Electrical Enclosures