Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 10 in D
Mfr # 1414N4ALO10
Zoro # G410888578
product price: $648.59
/ea
Free Shipping & Returns
$648.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Standards UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1414N4ALO10
- Zoro # G410888578
- UPC # 62398034500
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Length | 16 |
Width | 14 |
Size | 16 in x 14 in x 10 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Formed from 0.08" Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Cover is secured with easily operated aluminum clamps; Seamless poured-in place gasket; All models larger than 4" x 4" include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a problem. |
Additional Description | N4X J Box, Lift Off Cover w/panel - 16 x 14 x 10 - Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- Hammond Electrical Enclosures