Shop All Enclosure Covers & Accessories
Hammond
Adjustable foot kit 316 ST 2 per kit
Mfr # AKIT316ST
Zoro # G710891438
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Adjustable foot kit 316 ST (2 per kit)
- Features Attach to bottom enclosure for floor mounting applications; Permits easy access for cleaning beneath enclosure; Adds 12" height to enclosure; Adjustable model has 1" of adjustment - ideal as a leveling foot; 316L stainless steel construction; Sold in pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # AKIT316ST
- Zoro # G710891438
- UPC # 62398060688
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Adjustable foot kit 316 ST (2 per kit) |
Features | Attach to bottom enclosure for floor mounting applications; Permits easy access for cleaning beneath enclosure; Adds 12" height to enclosure; Adjustable model has 1" of adjustment - ideal as a leveling foot; 316L stainless steel construction; Sold in pairs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- Hammond Enclosure Covers & Accessories