Shop All Electrical Enclosures
Hammond
ABS Enclosure, 3.15 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R220-120-000
Zoro # G610890227
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R220-120-000
- Zoro # G610890227
- UPC # 62398017674
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.15 in |
Length | 4.84 |
Width | 4.76 in |
Size | 4.84 in x 4.76 in x 3.15 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Standards | NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating |
Additional Description | enclosure - watertight ABS plastic |
Flame Rating | UL94 HB |
Application | ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Molded in ABS plastic; Separate mounting channels & lid channels; Recessed polyurethane gasket with tongue and groove construction; Interlocking flange on lid and bottom sections; Captive stainless steel lid screws are provided; Cover screws fasten into pre-threaded holes. |
Description
enclosure - watertight ABS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Steel Enclosure, 6 in D (1418N4D6)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201606)
- Hammond Electrical Enclosures