Shop All Electrical Enclosures
Hammond
ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R230-130-000
Zoro # G810890140
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R230-130-000
- Zoro # G810890140
- UPC # 62398058436
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 6.3 |
Width | 5.12 in |
Size | 6.3 in x 5.12 in x 2.36 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
IP Rating | IP66 |
Standards | Meets NEMA Type 4, 4X, 12 and 13; Meets IP66; ABS Plastic material: UL94 V-0 1.6mm flammability Rating |
Type | Thick Wall, Water-Tight |
Application | ABS fire retardant plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with rounded edges & hidden assembly screws; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Molded in ABS fire retardant plastic; Lid is recessed for membrane keypads or labels; Includes plastic lid supports (to keep lid captive to box); Separate mounting channels & lid channels all outside of the interior & gasket seal; Recessed silicone gasket with tongue and groove construction; Captive stainless steel lid screws are provided. |
Additional Description | enclosure - watertight ABS fire retardant plastic |
Flame Rating | UL94 V-0 |
Description
enclosure - watertight ABS fire retardant plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 10 in D (EN4SD241610GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4NK)
- Hammond Electrical Enclosures