Shop All Electrical Enclosures
Hammond
ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R230-112-000
Zoro # G410890120
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R230-112-000
- Zoro # G410890120
- UPC # 62398058437
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 7.87 |
Width | 4.33 in |
Size | 7.87 in x 4.33 in x 2.36 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
Type | Thick Wall, Water-Tight |
Standards | Meets NEMA Type 4, 4X, 12 and 13; Meets IP66; ABS Plastic material: UL94 V-0 1.6mm flammability Rating |
IP Rating | IP66 |
Construction | Molded in ABS fire retardant plastic; Lid is recessed for membrane keypads or labels; Includes plastic lid supports (to keep lid captive to box); Separate mounting channels & lid channels all outside of the interior & gasket seal; Recessed silicone gasket with tongue and groove construction; Captive stainless steel lid screws are provided. |
Application | ABS fire retardant plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with rounded edges & hidden assembly screws; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Additional Description | enclosure - watertight ABS fire retardant plastic |
Flame Rating | UL94 V-0 |
Description
enclosure - watertight ABS fire retardant plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240v 40a 2p DP Contactor (8910DPA42V09)
- EATON Reset Bar (ZEB-XRB)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- Hammond Electrical Enclosures