Shop All Electrical Enclosures
Hammond
ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R220-104-000
Zoro # G210890085
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R220-104-000
- Zoro # G210890085
- UPC # 62398017673
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 7.91 |
Width | 3.98 |
Size | 7.91 in x 3.98 in x 2.36 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
Standards | NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Construction | Molded in ABS plastic; Separate mounting channels & lid channels; Recessed polyurethane gasket with tongue and groove construction; Interlocking flange on lid and bottom sections; Captive stainless steel lid screws are provided; Cover screws fasten into pre-threaded holes. |
Additional Description | enclosure - watertight ABS plastic |
Application | ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Flame Rating | UL94 HB |
Description
enclosure - watertight ABS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- Hammond Electrical Enclosures