Shop All Electrical Enclosures
Hammond
ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R220-102-000
Zoro # G310890152
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R220-102-000
- Zoro # G310890152
- UPC # 62398017672
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 3.98 |
Length | 5.94 |
Size | 5.94 in x 3.98 in x 2.36 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
IP Rating | IP66 |
Standards | NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating |
Type | Thick Wall, Water-Tight |
Application | ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Molded in ABS plastic; Separate mounting channels & lid channels; Recessed polyurethane gasket with tongue and groove construction; Interlocking flange on lid and bottom sections; Captive stainless steel lid screws are provided; Cover screws fasten into pre-threaded holes. |
Flame Rating | UL94 HB |
Additional Description | enclosure - watertight ABS plastic |
Description
enclosure - watertight ABS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A483612LP)
- Hammond Electrical Enclosures