Shop All Electrical Enclosures
Hammond
ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R220-084-000
Zoro # G910890149
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R220-084-000
- Zoro # G910890149
- UPC # 62398080999
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 3.19 |
Length | 6.34 |
Size | 6.34 in x 3.19 in x 2.36 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Standards | NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating |
Additional Description | enclosure - watertight ABS plastic |
Application | ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Molded in ABS plastic; Separate mounting channels & lid channels; Recessed polyurethane gasket with tongue and groove construction; Interlocking flange on lid and bottom sections; Captive stainless steel lid screws are provided; Cover screws fasten into pre-threaded holes. |
Flame Rating | UL94 HB |
Description
enclosure - watertight ABS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHTLWW)
- Hammond Electrical Enclosures