Shop All Electrical Enclosures
Hammond
ABS Enclosure, 1.97 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R230-092-000
Zoro # G010890087
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.97 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R230-092-000
- Zoro # G010890087
- UPC # 62398058337
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 1.97 in |
Width | 3.54 |
Length | 6.3 |
Size | 6.3 in x 3.54 in x 1.97 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Standards | Meets NEMA Type 4, 4X, 12 and 13; Meets IP66; ABS Plastic material: UL94 V-0 1.6mm flammability Rating |
Construction | Molded in ABS fire retardant plastic; Lid is recessed for membrane keypads or labels; Includes plastic lid supports (to keep lid captive to box); Separate mounting channels & lid channels all outside of the interior & gasket seal; Recessed silicone gasket with tongue and groove construction; Captive stainless steel lid screws are provided. |
Flame Rating | UL94 V-0 |
Application | ABS fire retardant plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with rounded edges & hidden assembly screws; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Additional Description | enclosure - watertight ABS fire retardant plastic |
Description
enclosure - watertight ABS fire retardant plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- Hammond Electrical Enclosures