Shop All Electrical Enclosures
Hammond
ABS Enclosure, 1.97 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R230-090-000
Zoro # G710890226
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.97 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R230-090-000
- Zoro # G710890226
- UPC # 62398058336
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 1.97 in |
Width | 3.54 |
Length | 4.72 |
Size | 4.72 in x 3.54 in x 1.97 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
Standards | Meets NEMA Type 4, 4X, 12 and 13; Meets IP66; ABS Plastic material: UL94 V-0 1.6mm flammability Rating |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - watertight ABS fire retardant plastic |
Application | ABS fire retardant plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with rounded edges & hidden assembly screws; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Molded in ABS fire retardant plastic; Lid is recessed for membrane keypads or labels; Includes plastic lid supports (to keep lid captive to box); Separate mounting channels & lid channels all outside of the interior & gasket seal; Recessed silicone gasket with tongue and groove construction; Captive stainless steel lid screws are provided. |
Description
enclosure - watertight ABS fire retardant plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- Hammond Electrical Enclosures