Shop All Electrical Enclosures
Hammond
ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R220-060-000
Zoro # G910890231
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.38 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure ABS
- Color Light Gray
- Finish Light Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R220-060-000
- Zoro # G910890231
- UPC # 62398080996
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 1.38 in |
Width | 2.01 |
Length | 2.6 |
Size | 2.6 in x 2.01 in x 1.38 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | ABS |
Color | Light Gray |
Finish | Light Gray RAL 7035 |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Standards | NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating |
Construction | Molded in ABS plastic; Separate mounting channels & lid channels; Recessed polyurethane gasket with tongue and groove construction; Interlocking flange on lid and bottom sections; Captive stainless steel lid screws are provided; Cover screws fasten into pre-threaded holes. |
Application | ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Flame Rating | UL94 HB |
Additional Description | enclosure - watertight ABS plastic |
Description
enclosure - watertight ABS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- Hammond Electrical Enclosures