Shop All Server Enclosures & Racks
Hammond
9U SDC VENTED DOOR
Mfr # SDC9UVD
Zoro # G510925678
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 17
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # SDC9UVD
- Zoro # G510925678
- UPC # 62398095557
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 17 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- PYLE Multi-Zone Speaker Selector, 6-Channel Audio Speaker Receiver System (PSLSW6)
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- WINEGARD Winegard GW1000 Gateway 4G LTE WiFi Router (GW-1000)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- WOOD SHED Wood Shed 615-18 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615-18 Combo)
- Hammond Server Enclosures & Racks