Shop All Server Enclosures & Racks
Hammond
9U FORMED STEEL RACK Panel
Mfr # PBFS19015LG2
Zoro # G510924220
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19015LG2
- Zoro # G510924220
- UPC # 62398090583
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomtom XXL (XXL TOMTOM)
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- LOWELL InWall Box (IWB-2214)
- Hammond Server Enclosures & Racks