Shop All Server Enclosures & Racks
Hammond
9U FLAT STEEL RACK Panel
Mfr # PBPS19015BK2
Zoro # G910926145
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19015BK2
- Zoro # G910926145
- UPC # 62398061130
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- Hammond Server Enclosures & Racks