Shop All Server Enclosures & Racks
Hammond
9U FLAT STEEL RACK Panel
Mfr # PBPS19015BK
Zoro # G610926032
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19015BK
- Zoro # G610926032
- UPC # 62398001311
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- Hammond Server Enclosures & Racks