Shop All Server Enclosures & Racks
Hammond
9U FLAT ALUMINUM RACK Panel
Mfr # PBPA19015LG2
Zoro # G710925638
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19015LG2
- Zoro # G710925638
- UPC # 62398070011
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | RAL 7035 Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 12 Pack (MN1604BKD)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- Hammond Server Enclosures & Racks