Shop All Server Enclosures & Racks
Hammond
9U FLAT ALUMINUM RACK Panel
Mfr # PBPA19015BK2
Zoro # G410925778
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPA19015BK2
- Zoro # G410925778
- UPC # 62398060020
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- ILC Replacement for Benq 5j.jkc05.001-bare Bare Lamp Only (5J.JKC05.001-BARE)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- Hammond Server Enclosures & Racks